Learn More
Labconco™ Protector™ Filtered Fume Hood Accessory, RFID Maintenance Authorization Card

Shop All Labconco Corporation Products


Description
- Radio Frequency Identification Maintenance Card
- Has full setting functionality
- Provides full access to change anything on the settings of hood
- Required to operate/maintain and change settings on fume hood
Warranty and Services
One year
Specifications
Specifications
| Product Type | RFID Maintenance Card |
| Coating | Powder |
| Depth (English) | 2.125 in. |
| Depth (Metric) | 5.39 cm |
| For Use With (Equipment) | Protector Echo and Airo Filtered Fume Hood |
| Includes | No services |
| Weight (English) | 1 lb. |
| Weight (Metric) | 453 g |
| Width (English) | 3.375 in. |
| Width (Metric) | 8.57 cm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.