Learn More
Description
Four carbon-based ColorSmart filter cells with a minimum of 26 lb. (12kg) of impregnated carbon are available to adsorb or treat chemical fumes and vapors from ammonia, acid gases, organics and formaldehyde.
- Each ammonia, acid gases and formaldehyde filter cell comes with three contaminant detector tubes
- For particulates such as powders and pollens, a ColorSmart HEPA filter cell is available to efficiently remove 99.99% of aerosols and particulate matter 0.3 micron in diameter or larger
- Filter cells are engineered to NIOSH guidelines for respirators
- Filter cells are color coded the same as respirator cartridge filter types for easy, at-a-glance recognition
- Roughing prefilter removes dust and particulates to extend the life of filter cells
Order Info
Optional electrostatic prefilter removes mists and aerosols. (Prefilters may be omitted when using HEPA filter cell.)
Specifications
Specifications
| Filter Type | Carbon |
| For Use With (Equipment) | FilterMate Portable Exhauster |
| Height (English) | 4.3 in. |
| Weight (English) | 45 lb. |
| Weight (Metric) | 20.4 Kg |
| Length (English) | 20 to 30 in. |
| Depth (English) | 15.8 in. |
| Width (English) | 24.8 in. |
| Height (Metric) | 10.8 cm |
| Dimensions | 20 to 30 x 24.8 x 4.3 in. (50.8 to 76.2 x 62.9 x 10.8 cm) |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
