Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ FilterMate™ Filter Cells and Prefilters
SDP

Catalog No. 1610537 Shop All Labconco Corporation Products
Change view
Click to view available options
Weight (English):
1.5 lb.
45 lb.
Filter Type:
Carbon
HEPA
Prefilter
Product Type:
Acid Gases (ST-1) Filter Cell
Electrostatic Prefilter
Formaldehyde (Cl) Filter Cell
HEPA Filter Cell
Organic (AC) Filter Cell
Weight (Metric):
0.7 Kg
20.4 Kg
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Filter Type Product Type Weight (Metric)
16-105-37 45 lb. Carbon Formaldehyde (Cl) Filter Cell 20.4 Kg
16-105-35 45 lb. Carbon Organic (AC) Filter Cell 20.4 Kg
16-105-38 45 lb. HEPA HEPA Filter Cell 20.4 Kg
16-304-84 1.5 lb. Prefilter Electrostatic Prefilter 0.7 Kg
16-105-34 45 lb. Carbon Acid Gases (ST-1) Filter Cell 20.4 Kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 16-105-37 Supplier Labconco™ Supplier No. 6910501
Add to Cart
Add to Cart

High-efficiency filter cells for use with Labconco™ FilterMate™ Portable Exhausters

Four carbon-based ColorSmart filter cells with a minimum of 26 lb. (12kg) of impregnated carbon are available to adsorb or treat chemical fumes and vapors from ammonia, acid gases, organics and formaldehyde.

  • Each ammonia, acid gases and formaldehyde filter cell comes with three contaminant detector tubes
  • For particulates such as powders and pollens, a ColorSmart HEPA filter cell is available to efficiently remove 99.99% of aerosols and particulate matter 0.3 micron in diameter or larger
  • Filter cells are engineered to NIOSH guidelines for respirators
  • Filter cells are color coded the same as respirator cartridge filter types for easy, at-a-glance recognition
  • Roughing prefilter removes dust and particulates to extend the life of filter cells

Order Info

Optional electrostatic prefilter removes mists and aerosols. (Prefilters may be omitted when using HEPA filter cell.)

Specifications

Filter Type Carbon
For Use With (Equipment) FilterMate Portable Exhauster
Height (English) 4.3 in.
Weight (English) 45 lb.
Weight (Metric) 20.4 Kg
Length (English) 20 to 30 in.
Depth (English) 15.8 in.
Width (English) 24.8 in.
Height (Metric) 10.8 cm
Dimensions 20 to 30 x 24.8 x 4.3 in. (50.8 to 76.2 x 62.9 x 10.8 cm)
Depth (Metric) 40 cm
Length (Metric) 50.8 to 76.2 cm
Width (Metric) 62.9 cm
Product Type Formaldehyde (Cl) Filter Cell
For Use With (Application) Adsorb or Treat Formaldehyde, Formalin
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.