Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Pass-Through Fume Hood Accessory, SpillStopper™ Work Surfaces (6 ft.)
SDPSCI_ED

Catalog No. S15381 Shop All Labconco Corporation Products
Change view
Click to view available options
Cut Style:
Left Rear
Left Rear, Right Rear
Left Rear, Right Side
Left Side
Left Side, Right Side
Right Rear
Right Rear, Left Side
Right Side
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cut Style
S15381 Left Rear, Right Rear
S15378 Right Rear
S15379 Right Side
S15380 Left Rear
S15382 Left Rear, Right Side
S15383 Left Side
S15384 Right Rear, Left Side
S15385 Left Side, Right Side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S15381 Supplier Labconco™ Supplier No. 9570611
Add to Cart
Add to Cart

For use with 6 ft. Protector Pass-Through Laboratory Hood.

  • Molded from special formulation of corrosion-resistant epoxy resin
  • Dished surface to contain spills
  • Contoured to conform to interior liner of Protector Pass-Through Hoods
  • Pre-drilled 6.4cm (2.5 in.) diameter holes for plumbing pass-through
  • May be ordered with pre-cut 15.2 x 7.6cm (6 x 3 in.) oval cupsink cutout(s) in left rear, right rear, left side, or right side
  • Cupsink sold separately

Specifications

For Use With (Equipment) Protector Pass-through Laboratory Hood (72 in.)
Thickness (English) 1.25 in.
Depth (English) 30 in.
Width (English) 72 in.
Depth (English) Cutout 0.4 in.
Depth (Metric) 76.2 cm
Depth (Metric) Cutout 1.0 cm
Width (Metric) 182.9 cm
Product Type SpillStopper Work Surface (6 ft.)
Material Corrosion-resistant Epoxy Resin
Thickness (Metric) 3.2 cm
For Use With (Application) Laboratory Fume Hood Work
Cut Style Left Rear, Right Rear
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.