Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Pass-Through Laboratory Benchtop Fume Hood, 5 ft. Width
SDPSCI_ED

Catalog No. S15342 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
2 Fixtures, 1 Receptacle
2 Fixtures, 1 Receptacle, Left Window
2 Fixtures, Left Window
2 Fixtures, Right Window
Left Window
No Accessories
Right Window
Amperage:
10 A
5 A
Voltage:
100/115 V
208/230 V
Weight (Metric):
226.8 kg
231.3 kg
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Amperage Voltage Weight (Metric)
S15342 2 Fixtures, Left Window 5 A 208/230 V 231.3 kg
S15335 No Accessories 10 A 100/115 V 226.8 kg
S15337 No Accessories 5 A 208/230 V 226.8 kg
S15338 2 Fixtures, 1 Receptacle 5 A 208/230 V 231.3 kg
S15339 Left Window 10 A 100/115 V 226.8 kg
S15340 2 Fixtures, 1 Receptacle, Left Window 10 A 100/115 V 231.3 kg
S15341 Left Window 5 A 208/230 V 226.8 kg
S15343 Right Window 10 A 100/115 V 226.8 kg
S15345 Right Window 5 A 208/230 V 226.8 kg
S15346 2 Fixtures, Right Window 5 A 208/230 V 231.3 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. S15342 Supplier Labconco™ Supplier No. 113507021
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Protector™ Pass-Through Laboratory Benchtop Fume Hood offers sashes on two sides allowing operation on either side of fume hood.

These hoods may also be installed in wall between two rooms for sample preparation and are ideal for conducting chemistry demonstrations.

  • By-pass airflow design
  • Glacier white, dry powder epoxy-coated steel and aluminum frame
  • Ergonomic air foil with aerodynamic Clean-Sweep airflow openings
  • Two each tempered safety glass vertical-rising sashes
  • Audible alarm that sounds when both sashes are open at same time
  • Pre-wired 100 w vapor-proof incandescent light
  • One pre-wired 115 V, 20 A GFCI electrical duplex receptacle on lower right side (one side)
  • Pre-wired light and blower switches (one side)
  • Removable front and side panels for access to light, electrical wiring and sash cables
  • Epoxy-coated steel I.D.: 25.6 cm (10.09 in.) exhaust connection

Specifications

Product Type Fume Hood
Coating Powder
Lighting Type T8 Fluorescent
Material Polyester
Amperage 5 A
Certifications/Compliance ADA, ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, UL 1805, UL 61010
Depth (English) 33.4 in.
Depth (Metric) 84.8 cm
Dimensions (L x W x H) 60 x 33.4 x 59 in.
Height (English) 59 in.
Height (Metric) 149.9 cm
Hertz 50/60 Hz
Includes 2 Fixtures, Left Window
Pressure CFM/Static Pressure at 100 fpm: With 1 sash fully open, exhausts 1020 CFM at 0.42 in. static pressure
Required Accessories Remote blower or ducting to house exhaust, Work surface, Base cabinet or stand
Voltage 208/230 V
Weight (English) 510 lb.
Weight (Metric) 231.3 kg
Width (English) 60 in.
Width (Metric) 152.4 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.