Learn More
Description
Requires
Remote blowers, ductwork, base cabinets, adjustable height Base stands
- Bypass airflow design
- Heat-welded unplasticized PVC interior with integral work surface and drainage trough
- Washdown port for connection to external wash rings (not included)
- 12.75 in. O.D. PVC exhaust connections
- 28 in. Sash opening
- 0.19 in. Thick tempered safety glass vertical-rising sashes with frame of epoxy-coated aluminum and PVC
- 0.75 in. Thick Lexan™ polycarbonate vertical-rising sash with frame of epoxy-coated aluminum and PVC
- Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- ADA-compliant light and blower switches and front access panels
- Glacier white, dry powder epoxy-coated steel exterior
- Black enamel-coated hardboard support surface
- Two pre-plumbed service fixtures with forged brass valves
- LED lighting
- Removable front and side panels and front access panels for access to plumbing and electrical wiring
- One pre-wired 115V electrical duplex receptacle on lower right side
- Factory prepared for up to seven service fixtures including two gooseneck faucets and for up to four electrical duplex receptacles
Air usage/static pressure with sash full open (at 100fpm)
- 4 ft. Model: 725cfm at 0.17 in.
- 5 ft. Model: 955cfm at 0.33 in.
- 6 ft. Model: 1180cfm at 0.50 in.
- 8 ft. Model: 1640cfm at 0.28 in.
Order Info
Available in 4, 5, 6 and 8 ft. widths
Certifications
UL 3101-1/61010-1, UL 1805
Compliance
SEFA 1-2002, NFPA 45-2000, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-1993, CAN/CSA C22.2 No. 1010.1
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Fume Hood |
| Coating | Powder |
| Lighting Type | LED |
| Material | PVC |
| Depth (English) | 37.7 in. |
| Depth (Metric) | 95.8 cm |
| Dimensions (L x W x H) | 60 x 37.7 x 59 in. |
| Hertz | 50/60 Hz |
| Includes | Hood |
| Voltage | 115 V |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

