Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Perchloric Acid Fume Hoods
SDP

Catalog No. 13118168 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Hood
Hood, 2 Service Fixtures
Hood, 2 Service Fixtures, Receptacle
Width (English):
48 in.
60 in.
72 in.
96 in.
Voltage:
115 V
230 V
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Width (English) Voltage
13-118-168 Hood 60 in. 230 V
13-118-160 Hood 48 in. 115 V
13-118-161 Hood, 2 Service Fixtures 48 in. 115 V
13-118-165 Hood 60 in. 115 V
13-118-162 Hood, 2 Service Fixtures, Receptacle 48 in. 115 V
13-118-166 Hood, 2 Service Fixtures 60 in. 115 V
13-118-163 Hood 48 in. 230 V
13-118-164 Hood, 2 Service Fixtures 48 in. 230 V
13-118-167 Hood, 2 Service Fixtures, Receptacle 60 in. 115 V
13-118-169 Hood, 2 Service Fixtures 60 in. 230 V
13-118-172 Hood, 2 Service Fixtures, Receptacle 72 in. 115 V
13-118-170 Hood 72 in. 115 V
13-118-173 Hood 72 in. 230 V
13-118-174 Hood, 2 Service Fixtures 72 in. 230 V
13-118-171 Hood, 2 Service Fixtures 72 in. 115 V
13-118-175 Hood 96 in. 115 V
13-118-176 Hood, 2 Service Fixtures 96 in. 115 V
13-118-178 Hood 96 in. 230 V
13-118-179 Hood, 2 Service Fixtures 96 in. 230 V
13-118-177 Hood, 2 Service Fixtures, Receptacle 96 in. 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-118-168 Supplier Labconco™ Supplier No. 140510020
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

Remote blowers, ductwork, base cabinets, adjustable height Base stands

Protects your lab from perchloric acid vapors

  • Bypass airflow design
  • Heat-welded unplasticized PVC interior with integral work surface and drainage trough
  • Washdown port for connection to external wash rings (not included)
  • 12.75 in. O.D. PVC exhaust connections
  • 28 in. Sash opening
  • 0.19 in. Thick tempered safety glass vertical-rising sashes with frame of epoxy-coated aluminum and PVC
  • 0.75 in. Thick Lexan™ polycarbonate vertical-rising sash with frame of epoxy-coated aluminum and PVC
  • Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings

  • ADA-compliant light and blower switches and front access panels
  • Glacier white, dry powder epoxy-coated steel exterior
  • Black enamel-coated hardboard support surface
  • Two pre-plumbed service fixtures with forged brass valves
  • LED lighting
  • Removable front and side panels and front access panels for access to plumbing and electrical wiring
  • One pre-wired 115V electrical duplex receptacle on lower right side
  • Factory prepared for up to seven service fixtures including two gooseneck faucets and for up to four electrical duplex receptacles

Air usage/static pressure with sash full open (at 100fpm)

  • 4 ft. Model: 725cfm at 0.17 in.
  • 5 ft. Model: 955cfm at 0.33 in.
  • 6 ft. Model: 1180cfm at 0.50 in.
  • 8 ft. Model: 1640cfm at 0.28 in.

Order Info

Available in 4, 5, 6 and 8 ft. widths

Certifications

UL 3101-1/61010-1, UL 1805

Compliance

SEFA 1-2002, NFPA 45-2000, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-1993, CAN/CSA C22.2 No. 1010.1

Specifications

Product Type Fume Hood
Coating Powder
Lighting Type LED
Material PVC
Depth (English) 37.7 in.
Depth (Metric) 95.8 cm
Dimensions (L x W x H) 60 x 37.7 x 59 in.
Hertz 50/60 Hz
Includes Hood
Voltage 230 V
Width (English) 60 in.
Width (Metric) 152.4 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.