Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Premier™ I-S™ Fume Hoods
SDP

Catalog No. 16317234 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
2 Service Fixtures, 1 Duplex
2 Service Fixtures, 2 Duplex
2 service fixtures
Width (English):
4 ft.
5 ft.
6 ft.
8 ft.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Width (English)
16-317-234 2 Service Fixtures, 1 Duplex 4 ft.
16-317-235 2 service fixtures 4 ft.
16-317-236 2 Service Fixtures, 1 Duplex 5 ft.
16-317-237 2 service fixtures 5 ft.
16-317-238 2 Service Fixtures, 1 Duplex 6 ft.
16-317-239 2 service fixtures 6 ft.
16-317-240 2 Service Fixtures, 2 Duplex 8 ft.
16-317-241 2 service fixtures 8 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 16-317-234 Supplier Labconco™ Supplier No. 100406002
Add to Cart
Add to Cart
Request a Quote

High performance fume hoods with automated blower controls based on sash position for increased energy efficiency and safety. Molded one-piece fiberglass liner.

  • High performance chemical fume hood
  • Integrated sash sensors for blower speed control
  • Factory-installed Guardian™ Digital Airflow Monitor
  • One-piece molded fiberglass liner

Protector Premier I-S Laboratory Hoods incorporate a sleek interior with a molded one-piece fiberglass liner, the signature feature of Labconco's leading line of fume hoods since 1961. The one-piece liner of specially-formulated, fiberglass-reinforced polyester offers corrosion and fire resistance and easy clean up. Without seams, the interior has fewer points of deterioration for longer life.

Designed for use with Labconco's Intelli-Sense Multi-Speed Blowers, Protector Premier I-S Hoods feature integrated sash position blower controls. As the sash is raised or lowered, sensors alert the blower to change speeds to maintain a safe face velocity. That face velocity is displayed on the factory-installed Guardian™ Digital Airflow Monitor for users' peace of mind.

Protector Premier Hoods incorporate many containment-enhancing features including Clean-Sweep™ technology and the Eco-Foil™ air foil. Testing confirms the Protector Premier I-S Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60 fpm.

Intelli-Sense Multi-Speed Remote Blower (without control box), work surface, supporting base and ductwork are required (not included). Dedicated exhaust is required.

All models feature:

  • By-pass airflow design
  • Eco-Foil™ Air Foil with aerodynamic Clean-Sweep™ airflow openings
  • Cord-Keeper™ Slots on left and right side of air foil
  • Factory-installed Intelli-Sense Blower control box
  • Factory-installed sash position activated blower speed switches
  • Factory-installed Guardian™ Digital Airflow Monitor
  • Glacier white powder-coated steel exterior
  • One-piece molded fiberglass liner and pre-set baffle(s) with flame spread less than 25 per ASTM E-84
  • Tempered safety glass vertical-rising sash with powder-coated sash handle
  • 37.5 in. (95.3 cm) high sightline from the work surface to header panel
  • Pre-wired LED lighting with vapor-proof design and ADA-compliant light and blower switches. Lighting rated to 50,000 hours.
  • Removable front and side panels, and front service access panels for access to plumbing and electrical wiring
  • Molded fiberglass 12.81 in. ID exhaust connection(s)

Specifications

Product Type Laboratory Fume Hood
Coating Powder
Lighting Type LED
Material Powder-coated Steel
Amperage 10 A
Depth (English) 31.7 in.
Depth (Metric) 80.5 cm
Description By-pass airflow design
Dimensions (L x W x H) 31.7 x 48 x 59 in.
Hertz 60 Hz
Includes 2 Service Fixtures, 1 Duplex
Liner Material Molded Fiberglass
Voltage 115 V
Width (English) 4 ft.
Width (Metric) 121.9 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.