Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Protector™ Solvent Storage Cabinet



Safely store, vent solvents and other flammable liquids with the Protector™ Solvent Storage Cabinet.
Supplier: Labconco™ 9903300
Description
Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.
- Key-locked doors are manual closing or self-closing/self-latching with sequencing mechanism
- Self-closing door(s) close automatically in case of fire when temperature reaches 74°C (165°F)
- Powder-coated steel interior shelf with five height settings
Specifications
Epoxy-coated Steel | |
1 | |
62.23 cm. | |
Solvent Storage Cabinet | |
90.17 to 93.3 cm | |
59 kg | |
24 in. | |
130 lb. | |
22 in. |
22 x 24 x 35.5 to 36.75 in. | |
Light Gray | |
Self-close, Right-hinged | |
Storing flammables | |
1 | |
61 cm | |
Steel | |
35.5 to 36.75 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction