Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Solvent Storage Cabinet
SDP

Catalog No. 16080312
Click to view available options
Door Style:
Manual-close, Double
Manual-close, Left-hinged, ADA
Manual-close, Left-hinged, Single
Manual-close, Right-hinged, ADA
Manual-close, Right-hinged, Single
Self-close, Double
Self-close, Left-hinged, ADA
Self-close, Right-hinged
Self-close, Right-hinged, ADA
No. of Doors:
1
2
Width (English) Exterior:
24 in.
30 in.
36 in.
48 in.

Safely store, vent solvents and other flammable liquids with the Protector™ Solvent Storage Cabinet.

Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.

  • Key-locked doors are manual closing or self-closing/self-latching with sequencing mechanism
  • Self-closing door(s) close automatically in case of fire when temperature reaches 74°C (165°F)
  • Powder-coated steel interior shelf with five height settings

Specifications

Certifications/Compliance ADA Compliant
No. of Shelves 1
Dimensions (D x W x H) 22 x 24 x 31.5 to 32.75 in.
Shelf Type Epoxy-coated Steel
Color Light Gray
Height (Metric) Opening 52.07 cm.
Product Type Solvent Storage Cabinet
Height (Metric) Exterior 80 to 83.2 cm
Width (Metric) Exterior 61 cm
For Use With (Application) Storing flammables
Weight (Metric) 54 kg
No. of Doors 1
Door Style Manual-close, Right-hinged, ADA
Weight (English) 150 lb.
Height (English) Exterior 31.5 to 32.75 in.
Material Steel
Depth (English) Exterior 22 in.
Width (English) Exterior 24 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.