Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Solvent Storage Cabinet
SDP

Safely store, vent solvents and other flammable liquids with the Protector™ Solvent Storage Cabinet.

Supplier:  Labconco™ 9906200

 View more versions of this product

Catalog No. 16-080-314


Only null left
Add to Cart

Description

Description

Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.

  • Key-locked doors are manual closing or self-closing/self-latching with sequencing mechanism
  • Self-closing door(s) close automatically in case of fire when temperature reaches 74°C (165°F)
  • Powder-coated steel interior shelf with five height settings
Specifications

Specifications

ADA Compliant
22 x 24 x 31.5 to 32.75 in.
Epoxy-coated Steel
52.07 cm
54 kg
Storing flammables
1
24 in.
35.5 to 36.75 in.
Solvent Storage Cabinet
1
Light Gray
Self-close, Right-hinged, ADA
90.17 to 93.3 cm
61 cm
Steel
120 lb.
22 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.