Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Solvent Storage Cabinet
GSA_VASDP

Catalog No. 1630562
Click to view available options
Door Style:
Manual-close, Double
Manual-close, Left-hinged, ADA
Manual-close, Left-hinged, Single
Manual-close, Right-hinged, ADA
Manual-close, Right-hinged, Single
Self-close, Double
Self-close, Left-hinged, ADA
Self-close, Right-hinged
Self-close, Right-hinged, ADA
No. of Doors:
1
2
Width (English) Exterior:
24 in.
30 in.
36 in.
48 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Safely store, vent solvents and other flammable liquids with the Protector™ Solvent Storage Cabinet.

Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.

  • Key-locked doors are manual closing or self-closing/self-latching with sequencing mechanism
  • Self-closing door(s) close automatically in case of fire when temperature reaches 74°C (165°F)
  • Powder-coated steel interior shelf with five height settings

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Depth (English) Exterior 29.9 in.
Load Bearing Capacity Up to 800 lb.
Dimensions (D x W x H) 22 x 48 x 35.5 to 36.75 in.
Shelf Type Epoxy-coated Steel
Color Light Gray
Height (Metric) Opening 62.23 cm.
Door Style Self-close, Double
Product Type Solvent Storage Cabinet
Depth (Metric) Exterior 76 cm
Width (Metric) Exterior 121.92 cm
Weight (Metric) 118 kg
Height (Metric) Exterior 90.17 to 93.3 cm
For Use With (Application) Storing flammables
No. of Shelves 1
Weight (English) 260 lb.
No. of Doors 2
Height (English) Exterior 35.5 to 36.75 in.
Material Steel
Includes Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray, Epoxy Coated Steel shelf
Width (English) Exterior 48 in.
Description Glacier White; Liner: Polyethylene
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.