Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Stainless-Steel Perchloric Acid Hood
GSA_VASDP

Catalog No. 13118210 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
2 Service Fixtures
2 Service Fixtures, 1 Receptacle
No Service Fixtures
Pressure:
1180 cfm at 0.50 in. H2O at 100 fpm
1640 cfm at 0.28 in. H2O at 100 fpm
725 cfm at 0.25 in. H2O at 100 fpm
955 cfm at 0.33 in. H2O at 100 fpm
Voltage:
115 V
230 V
Dimensions (L x W x H):
48 x 31.7 x 59 in.
60 x 31.7 x 59 in.
72 x 31.7 x 59 in.
96 x 31.7 x 59 in.
96 x 37.7 x 59 in.
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Pressure Voltage Dimensions (L x W x H)
13-118-210 No Service Fixtures 955 cfm at 0.33 in. H2O at 100 fpm 115 V 60 x 31.7 x 59 in.
13-118-201 2 Service Fixtures 725 cfm at 0.25 in. H2O at 100 fpm 115 V 48 x 31.7 x 59 in.
13-118-202 2 Service Fixtures, 1 Receptacle 725 cfm at 0.25 in. H2O at 100 fpm 115 V 48 x 31.7 x 59 in.
13-118-200 No Service Fixtures 725 cfm at 0.25 in. H2O at 100 fpm 115 V 48 x 31.7 x 59 in.
13-118-204 2 Service Fixtures 725 cfm at 0.25 in. H2O at 100 fpm 230 V 48 x 31.7 x 59 in.
13-118-203 No Service Fixtures 725 cfm at 0.25 in. H2O at 100 fpm 230 V 48 x 31.7 x 59 in.
13-118-211 2 Service Fixtures 955 cfm at 0.33 in. H2O at 100 fpm 115 V 60 x 31.7 x 59 in.
13-118-213 No Service Fixtures 955 cfm at 0.33 in. H2O at 100 fpm 230 V 60 x 31.7 x 59 in.
13-118-212 2 Service Fixtures, 1 Receptacle 955 cfm at 0.33 in. H2O at 100 fpm 115 V 60 x 31.7 x 59 in.
13-118-214 2 Service Fixtures 955 cfm at 0.33 in. H2O at 100 fpm 230 V 60 x 31.7 x 59 in.
13-118-221 2 Service Fixtures 1180 cfm at 0.50 in. H2O at 100 fpm 115 V 72 x 31.7 x 59 in.
13-118-220 No Service Fixtures 1180 cfm at 0.50 in. H2O at 100 fpm 115 V 72 x 31.7 x 59 in.
13-118-222 2 Service Fixtures, 1 Receptacle 1180 cfm at 0.50 in. H2O at 100 fpm 115 V 72 x 31.7 x 59 in.
13-118-223 No Service Fixtures 1180 cfm at 0.50 in. H2O at 100 fpm 230 V 72 x 31.7 x 59 in.
13-118-224 2 Service Fixtures 1180 cfm at 0.50 in. H2O at 100 fpm 230 V 72 x 31.7 x 59 in.
13-118-230 No Service Fixtures 1640 cfm at 0.28 in. H2O at 100 fpm 115 V 96 x 31.7 x 59 in.
13-118-231 2 Service Fixtures 1640 cfm at 0.28 in. H2O at 100 fpm 115 V 96 x 31.7 x 59 in.
13-118-232 2 Service Fixtures, 1 Receptacle 1640 cfm at 0.28 in. H2O at 100 fpm 115 V 96 x 31.7 x 59 in.
13-118-233 No Service Fixtures 1640 cfm at 0.28 in. H2O at 100 fpm 230 V 96 x 31.7 x 59 in.
13-118-234 2 Service Fixtures 1640 cfm at 0.28 in. H2O at 100 fpm 230 V 96 x 31.7 x 59 in.
13-118-237 2 Service Fixtures 1640 cfm at 0.28 in. H2O at 100 fpm 115 V 96 x 37.7 x 59 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 13-118-210 Supplier Labconco™ Supplier No. 130500000
Add to Cart
Add to Cart
Request a Quote

Requires

Remote blowers, ductwork, base cabinets, adjustable height base stands

The Type 316 stainless-steel interior of the Labconco Protector™ Stainless-Steel Perchloric Acid Hood withstands reaction and helps keep your lab safe.

  • By-pass airflow design
  • Glacier white, dry powder powder-coated steel exterior
  • Curved ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Type 316 stainless-steel liner (23.5 in. interior depth) with radiused corners, integral work surface, drainage trough and pre-set baffles
  • Black enamel-coated hardboard surface to support the integral work surface
  • 0.18 in. Thick tempered safety glass vertical rising sash with frame of powder-coated aluminum and PVC
  • Sash does not extend above the hood when fully open
  • Removable front and side panels and front access panels for access to plumbing and electrical wiring
  • Built-in washdown system with internal piping and spray nozzles behind the baffle and remote control fixture on upper left side
  • Washdown fitting located on top of hood to facilitate connection to external wash rings (wash rings not included)
  • Two pre-plumbed service fixtures with forged brass valves and chrome-plated brass serrated hose connectors, lower right side with brass tubing for gas and lower left side with copper tubing for air
  • Components for converting either or both fixtures to cold water and vacuum are provided
  • Energy-efficient LED lighting
  • Pre-wired 115/230V electrical duplex receptacle on lower right side
  • 11 in. O.D. Type 316 stainless-steel exhaust connection(s)

Air usage/static pressure with sash full open (at 100fpm)

  • 4 ft. Model: 725cfm at 0.17 in.
  • 5 ft. Model: 955cfm at 0.33 in.
  • 6 ft. Model: 1180cfm at 0.50 in.
  • 8 ft. Model: 1640cfm at 0.28 in.

Order Info

Available in 4, 5 and 6 ft. width

Certifications

ETL Listed, UL 3101-1/61010-1, UL 1805

Compliance

SEFA 1-2002, NFPA 45-2004, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-2003, CAN/CSA C22.2 No. 1010.1

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Perchloric Acid Laboratory Hood
Coating Powder
Lighting Type LED
Material Epoxy-coated Steel
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Depth (English) 31.7 in.
Depth (Metric) 80.5 cm
Dimensions (L x W x H) 60 x 31.7 x 59 in.
Height (English) 59 in.
Height (Metric) 149.9 cm
Hertz 50/60 Hz
Includes No Service Fixtures
Pressure 955 cfm at 0.33 in. H2O at 100 fpm
Voltage 115 V
Weight (English) 590 lb.
Weight (Metric) 267.6 kg
Width (English) 60 in.
Width (Metric) 152.4 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.