Learn More
Description
Requires
- Work surface
- Base cabinet or stand
- Remote blower
- Ductwork
- Design negates the effects of air turbulence, vortexing, and interior air 'roll'
- By-pass airflow design with variable air volume compatibility
- Eco-Foil™ Air Foil with aerodynamic Clean-Sweep™ airflow openings reduces energy consumption from 7-10%
- Clean-Sweep™ Sash Handle slots bleed air into the hood chamber and directs fume concentrations away from breathing zone
- Cord-Keeper™ Slots on left and right side of air foil
- Upper Dilution Air Supply bathes the sash interior with room air to eliminate chemical fumes along the sash plane near breathing zone
- Glacier white powder-coated steel exterior
- Rear Downflow Dual Baffle System to counteract in.roll in. of air in traditional hoods
- Opti-Zone™ Baffle with tapered slots decreases typical face velocity variations found with other baffles
- Chemical-resistant, fiberglass-reinforced, composite panel liner and baffles with flame spread index less than 25 per ASTM E84
- Baffles are removable for cleaning
- Tempered safety glass vertical-rising sash with cable pulley
- Powder-coated sash handle with aerodynamic Clean-Sweep™ openings
- 37.5 in. (95.3cm) high sightline from the work surface to the header panel
- Removable front and side panels, and front and interior service access panels for access to plumbing and electrical wiring
- LED lighting; ADA-compliant light and blower switches
- Sash stop located at 18 in. (45.7cm) sash opening position
- Powder-coated stainless steel, 12.81 in. (32.5cm) ID exhaust connection(s)
- Required (not included): Remote Blower, Ductwork, Work Surface, and Base Cabinet or Stand
- Two pre-plumbed service fixtures with forged brass valves, lower right side with brass tubing for gas and lower left side with copper tubing for cold water. Components for converting either or both fixtures to air and vacuum are provided. Inlet tubing is not provided.
- One pre-wired GFCI electrical duplex receptacle on lower right side (8' models have one additional pre-wired GFCI electrical duplex receptacle on the lower left side)
Specifications
Specifications
| Product Type | Fume Hood |
| Coating | Powder |
| Lighting Type | LED |
| Material | Powder-coated Steel |
| Amperage | 10 A |
| Certifications/Compliance | UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; CE Conformity Marking (230 volt models); CFR 29, Part 1910; SEFA 1-2010; NFPA 45-2011; ASTM E84-09C; ASHRAE 110-1995; ANSI Z9.5-2011; SEFA 8-2010, Cabinet Surface Finish Tests |
| Color | Glacier White |
| Depth (English) | 37.7 in. |
| Depth (Metric) | 95.8 cm |
| Dimensions (D x W x H) Interior | 27.2 x 86.1 x 42.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

