Learn More
Description
- High performance chemical fume hood
- Integrated sash sensors for blower speed control
- Factory-installed Guardian™ Digital Airflow Monitor
The Protector XStream I-S Laboratory Hood was engineered to be the best containing fume hood possible. Testing shows the Protector XStream I-S easily meets containment per SEFA-1 low velocity hood standards when subjected to the ASHRAE 110 test protocol with results of less than 0.05 ppm leak rate when tested at 4.0 lpm at OSHA-recognized 60 fpm face velocity.
With integrated sash position blower controls, this hood was designed for use with Labconco's Intelli-Sense Multi-Speed Blowers. As the sash is raised or lowered, sensors alert the blower to change speeds to maintain a safe face velocity. That face velocity is displayed on the factory-installed Guardian™ Digital Airflow Monitor for users' peace of mind.
Using the concepts of fluid dynamics, Labconco engineers designed the Protector XStream I-S Laboratory Hood to produce horizontal airflow, which reduces the tendencies for turbulence. The innovative and aerodynamic designs of the sash handle, air foil, upper dilution air supply and rear downflow baffle work in concert to produce horizontal airflow patterns that significantly reduce concentrations of chemical contaminants throughout the work area, particularly near the operator's breathing zone and at the work surface. Depending on sash position, tendencies for air turbulence, vortexing and the roll frequently observed during traditional fume hood, smoke tests are virtually eliminated.
Safety is foremost, but energy savings is equally impressive. Operating a 6 ft. Protector XStream I-S Hood at 60 fpm face velocity, with the sash in its fully open position, requires only 690 CFM. Regardless of your desired operating face velocity, the Protector XStream I-S yields the lowest required CFM.
Energy savings translates to dollar savings. The Protector XStream I-S Hood provides an excellent economic payback when compared to traditional by-pass hoods operated at 80 or 100 fpm.
Intelli-Sense Multi-Speed Remote Blower (without control box), work surface, supporting base and ductwork are required (not included). Dedicated exhaust is required.
All models feature:
- By-pass airflow design
- Eco-Foil Air Foil with aerodynamic Clean-Sweep™ airflow openings
- Cord-Keeper™ Slots on left and right side of air foil
- Upper Dilution Air Supply
- Factory-installed Intelli-Sense Blower control box
- Factory-installed sash position activated blower speed switches
- Factory-installed Guardian™ Digital Airflow Monitor
- Glacier white powder-coated steel exterior
- Rear Downflow Dual Baffle System
- Chemical-resistant, fiberglass-reinforced, composite panel liner and baffles with flame spread index less than 25 per ASTM E84. Baffles are removable for cleaning
- Opti-Zone™ Baffle with tapered slots
- Tempered safety glass vertical-rising sash
- Powder-coated sash handle with aerodynamic Clean-Sweep™ openings
- 37.5 in. (95.3 cm) high sightline from the work surface to the header panel
- Removable front and side panels, and front and interior service access panels for access to plumbing and electrical wiring
- Pre-wired LED lighting with vapor-proof design and ADA-compliant light and blower switches. Lighting rated to 50,000 hours.
- Sash stop located at 18 in. (45.7 cm) sash opening position
- Powder-coated stainless steel, 12.81 in. (32.5 cm) ID exhaust connection(s)
Specifications
Specifications
| Product Type | Laboratory Fume Hood |
| Coating | Powder |
| Lighting Type | LED |
| Material | Powder-coated Steel |
| Amperage | 5 A |
| Depth (English) | 37.7 in. |
| Depth (Metric) | 95.8 cm |
| Description | By-pass airflow design |
| Dimensions (L x W x H) | 37.7 x 72 x 59 in. |
| Hertz | 50/60 Hz |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
