Learn More
Labconco™ Protector XVS™ Ventilation Station



For an economical alternative to large, heavy-duty fume hoods, choose a Labconco Protector XVS™ Ventilation Station.
$6580.00 - $10560.00
Specifications
Depth (English) | 29 in. |
---|---|
Depth (Metric) | 73.66 cm |
Product Type | Ventilation Station |
Material | Epoxy-coated Aluminum and Steel |
Certifications/Compliance | ANSI Z9.5, ASHRAE 110, SEFA 1 |
Alert:
Not for radioisotope, perchloric acid, or acid digestion use.
Requires: Connection to a remote blower or FilterMate Portable Exhauster (10-304-31, -33, -35, -37); work surface; supporting base
Catalog Number | Mfr. No. | Width (English) | Weight (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Weight (English) | Price | Quantity & Availability | ||||
10-304-30
![]() ![]() |
Labconco™
4864030 |
48 in. | 100 lb. |
Each for $10,560.00
|
|
||||
10-304-27
![]() ![]() |
Labconco™
4863010 |
36 in. | 70 lb. |
Each for $6,580.00
|
|
||||
10-304-28
![]() ![]() |
Labconco™
4863030 |
36 in. | 80 lb. |
Each for $7,460.00
|
|
||||
Description
- Compact, ventilated work enclosures can be used as light-duty fume hoods, science classroom workstations, solvent cleaning work bays, weighing stations or for pathology and cytology.
- Low-profile enclosure protects user by containing powders and fumes during light-duty, fume-generating or weighing procedures.
- Clean-Sweep™ airfoil sweeps the work surface for maximum containment
- Upper containment sash foil bleeds air into the enclosure to direct contaminants away from operator area
- Upper dilution air supply introduces room air at the top of sash to dilute upper chamber concentrations
- Rear baffle with perforation zones promotes horizontal laminar flow
- Side-entry airfoils allow air to sweep across interior surfaces
- 2 x 10 in. (5 x 25.4 cm) rectangular exhaust collars on top and bottom allow connection to ductwork for exhausting to the outside or to a FilterMate™ Portable Exhauster (10-304-31, -33, -35, -37) for filtered removal of powders, particulates or fumes
- 0.25 in. (6.4 mm) tempered safety glass sash
- 22.75 in. high model: Hinged, 20° angled sash with 8 in. (20.3 cm) opening; swings up to provide 20 in. (50.8 cm) opening
- 32 in. high model: Hinged, 14° angled sash with 10 in. (25.4 cm) opening; swings up to provide 29.25 in. (74.3 cm) opening
- 23 in.D (58.4 cm) interior work space
- Two utility ports for tubing and electrical cord connection to services
- Glacier white and gray, dry powder-coated aluminum frame and steel rear plenum and baffle
- 0.188 in. thick (4.8 mm) tempered safety glass top and sides
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Compliance
ASHRAE™ 110-95 (Method of Testing Performance of Laboratory Fume Hoods), SEFA 1-2002 (Laboratory Fume Hoods), ANSI™ Z9.5-1993 (Laboratory Ventilation)
Warranty and Services
One year against defects in materials and workmanship
Specifications
29 in. | |
Ventilation Station | |
ANSI Z9.5, ASHRAE 110, SEFA 1 |
73.66 cm | |
Epoxy-coated Aluminum and Steel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.