Learn More
Waters Corporation Protein-Pak Hi-Res HIC Column and Standard
Shop All Waters Chromatography Solutions Products
Description
- The use of non-porous, particles containing a low density of butyl ligands yield outstanding resolution in less time compared to use of many traditional porous HIC offerings.
- In addition, quality control testing with defined protein standards helps ensure consistent batch-to-batch performance.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 100 mm |
| Particle Shape | Spherical |
| Particle Size | 2.5 μm |
| Quantity | 1/Ea. |
| Endcapped | Yes |
| For Use With (Application) | Protein |
| Product Type | Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.