Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Proteomic CentriVap™ Concentrator Systems



Concentrates multiple small heat-sensitive samples
Specifications
| Closure Material | Glass |
|---|---|
| Chamber Material | Epoxy-coated Aluminum |
| Model | CentriVap |
| Temperature Range (Metric) | -4°C to +100°C |
| Volume (Metric) | Up to 50 mL |
| Catalog Number | Mfr. No. | Electrical Requirements | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Electrical Requirements | Price | Quantity & Availability | |||||
16-108-462
![]() |
Labconco™
7989602 |
230 V 60 Hz | N/A | N/A | N/A | ||||
16-108-460
![]() ![]() |
Labconco™
7989600 |
115 V 60 Hz | N/A | N/A | N/A | ||||
Description
Concentrates multiple small heat-sensitive samples
Vacuum concentrator:
- Uses centrifugal force, vacuum and controlled temperature from -4°C upto +100°C
- Sensor that reads internal chamber temperature
- Vacuum port with quick disconnect fitting for 0.25 in. ID tubing
- Has quick-stop system, control panel and glass lid
- DNA rotor accommodates up to 60 each 1.5 ml and 72 each 0.5 ml microcentrifuge tubes
- CFC/HCFC-free refrigeration system with 1/3 hp compressor
- Reaches -50°C (-58° F) for solvent recovery and to protect the vacuum pump by trapping moisture, vapors and corrosive fumes as they evaporate from the samples
- Temperature graph that illuminates green when the collector coil reaches operating temperature of -40°C
- 4-liter stainless steel collector
- Acrylic lid with two Quick-Disconnect fittings
Certifications
CE marked (230V 50Hz model)
Compliance
ETL listing (115V model)
Specifications
| Glass | |
| CentriVap | |
| Up to 50 mL | |
| Epoxy-coated Aluminum | |
| Benchtop | |
| 87 kg |
| Epoxy-coated Aluminum | |
| -4°C to +100°C | |
| DNA rotor (up to 60 x 1.5mL and 72 x 0.5mL microcentrifuge tubes), vacuum tubing, 6 clamp, refrigerated concentrator with Glass lid, cold trap | |
| Diaphragm or Rotary Vane | |
| 193 lb. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title