Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Protexis™ Latex Hydrogel Surgical Gloves

Catalog No. p-7146477
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
This item is not returnable. View return policy
This item is not returnable. View return policy

Sterile latex surgical gloves feature hydrogel coating making them easy to don and wear.

  • Balances tactile sensitivity with protection, even when double-gloving
  • Proprietary hand mold with an independent thumb design allows for an anatomical fit and natural movement in the fingers, thumb and palm
  • Interlocking, beaded cuff design that helps to reduce roll-down
  • Hydrogel coating ensures that - wet or dry - our gloves glide on and conform to your hands for a soft, comfortable fit
  • Fingertip thickness, 7.9 mil

Specifications

Certifications/Compliance ASTM D3577, ASTM D5712, FDA
Color Yellow
Exterior Finish No Texture
Finger Thickness (English) 9.8 mil
Finger Thickness (Metric) 0.25 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 9.1 mil
Palm Thickness (Metric) 0.23 mm
Powdered Powder Free
Size 5.5
Sterility Sterile
Thickness (English) 9.8 mil
Thickness (Metric) 0.25 mm
Model 2D72LS55
Series Protexis™ Latex Hydrogel
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.