Learn More
Description
- Wrap around
- Hook and loop neck closure
- Tie waist closure
- Knit cuffs
- 30/Cs.
Specifications
Specifications
| Width (Metric) | 1.28 m |
| Style | Wrap Around |
| Width (English) | 50.5 in. |
| Gender | Unisex |
| Size | Small |
| Length (Metric) | 1.12 m |
| Construction | Gown |
| For Use With (Application) | Medical or Lab |
| Length (English) | 44 in. |
| No. of Pockets | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
