Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
High-Tech Conversions ProWorks™ Nitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Excellent comfort and feel
- Textured fingers
- Standard length with beaded cuff
- Non-sterile
Specifications
Specifications
Certifications/Compliance | ASTM D 6319, FDA 21 |
Chemotherapeutic Rated | Yes |
Chlorinated | No |
Accelerator Free | No |
Applications | Healthcare, Laboratory, Industrial |
AQL | 2.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 5 mil |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction