Learn More
Description
- Guard columns remove particulate contaminants and highly adsorptive compounds from samples
- Modular and cartridge replacement is easy and tool free
- Holders are available in stainless steel and PEEK materials, both designs optimized to reduce dead volume and prevent extra column band broadening
- Holders for the cartridges are reusable indefinitely
Kit contains 1 holder and 2 cartridges
Recommended for use with virtually all solvents except high concentrations of Sodium Chloride.
Specifications
Specifications
| pH | 1 to 13 |
| Particle Size | 10 μm |
| Length (Metric) | 20 mm |
| Max. Pressure | 5000 psi |
| Column Capacity | 80 μL |
| Type | HPLC Guard Cartridge Kit |
| Diameter (Metric) Inner | 2.3 mm |
| Material | Stainless Steel |
| For Use With (Application) | Virtually all solvents except high concentrations of sodium chloride |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.