Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Pseudomonas aeruginosa derived from NCIMB 12469
Shop All Microbiologics Products

Click to view available options
Quantity:
2 Pack
6 Pack
Description
- Biosafety Level: 2
- 2 or 6 self-contained units of a single organism
Specifications
Specifications
ATCC® | NCIMB 12469 |
Biosafety Level | 2 |
Certifications/Compliance | ISO 11133 |
Content And Storage | 2°C to 8°C |
Format | KWIK-STIK |
Manufacturing Origin | United States |
Product Type | KWIK-STIK |
For Use With (Application) | Media Testing, Microbial Identification |
Packaging Type | Plastic Canister |
Quantity | 6 Pack |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction