Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermco™ Pt100 Smartprobe, Immersion type
Click to view available options
Length (Metric):
150 mm
230 mm
300 mm
375 mm
630 mm
Measurement Time:
T90 = 12 sec.
T90 = 20 sec.
T90 = 5 sec.
Description
Requires
Accessory for P795
Features:
- Mineral-insulated with handle
- Measuring range -200 to 450°C
- T90 response time 5 seconds
- Eprom for the linearization polynom
- Platinum-ceramic sensor EN60751, 4-wire
Specifications
Specifications
| Diameter (Metric) Probe | 3.0 mm |
| Dimensions (L x W x H) | 230 mm x 3.0 mm |
| For Use With (Application) | Tempurature testing of liquid and powdered materials |
| Immersion Type | Partial Immersion |
| Includes | Platinum-ceramic sensor EN60751 |
| Length (English) Cable | 4-wire |
| Length (Metric) | 230 mm |
| Length (Metric) Cable | 1500 mm |
| Material | ABS Plastic |
| Measurement Time | T90 = 12 sec. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction