Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ PTFE Fitting, Non-Jacketed Liquid Chromatography Column, 30 cm

Catalog No. 111009185 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric):
25 mm
48 mm
Volume (Metric):
147 mL
543 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Volume (Metric)
11-100-9185 25 mm 147 mL
11-100-8905 48 mm 543 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-9185 Supplier MilliporeSigma™ Supelco™ Supplier No. C44191EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Constructed of borosilicate glass and are rated at a maximum pressure of 15 psi (1 bar)

Threaded ends, removable PTFE fittings with shielded O-ring seals, 20 μm polyethylene bed supports, and 1/4-28 threaded tubing connections. Solvents contact only PTFE and borosilicate glass.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 25 mm
Length (Metric) 30 cm
Pore Size 120 Å
Product Line Discovery
Volume (Metric) 147 mL
Column Type Chromatography
Material Borosilicate Glass (Column), PTFE (Fittings)
Technique LPLC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.