Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ PTFE Fluorocarbon Resin Ferrules
SDP

Catalog No. 06718434 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (English) Inside:
0.0314 in.
0.059 in.
0.124 in.
0.187 in.
0.25 in.
Size (English) Fitting:
0.0625 in.
0.187 in.
0.25 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inside Size (English) Fitting
06-718-434 0.25 in. 0.25 in.
06-718-431 0.0314 in. 0.0625 in.
06-718-433 0.187 in. 0.187 in.
06-718-428 0.059 in. 0.0625 in.
06-718-432 0.124 in. 0.0625 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-718-434 Supplier Restek™ Supplier No. 21128
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

One-piece design requires no back ferrule.

  • Completely inert
  • Upper temperature limit 250°C

Specifications

Size (English) Fitting 0.25 in.
Material PTFE Fluorocarbon Resin
Temperature (English) Max. 482°F
Type Ferrule
Temperature (Metric) Max 250°C
Diameter (English) Inside 0.25 in.
Size (Metric) Fitting 0.63 cm
Diameter (Metric) Inside 0.635 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.