Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius PTFE (Polytetrafluorethylene) Membrane Filters
Click to view available options
Diameter (Metric):
13 mm
25 mm
37 mm
47 mm
50 mm
90 mm
100 mm
Pore Size:
0.2 μm
0.45 μm
1.2 μm
5 μm
Thickness (Metric):
65 μm
80 μm
100 μm
Bubble Point:
0.1bar
0.45bar
0.94bar
1.4bar
Description
Filter air and gasses, even at low differential pressures. Sartorius PTFE (Polytetrafluorethylene) Membrane Filters are permanently hydrophobic with low adsorption and excellent chemical compatibility. Choose from four pore sizes in a variety of diameters.
Constructed of pure PTFE to be permanently hydrophobic
- Not wetted by air humidity to allow unhindered passage of air
- Excellent chemical compatibility (pH 1 to 14) and low adsorption (Gamma Globulin 8 μg/cm²
- Lab applications:
- The main application is air/gas filtration, even at low differential pressures
- Also ideal for filtration of solvents and acids to which other filter types are not resistant
(Must be prewetted with ethanol or methanol before filtration of aqueous media)
- A variety of non-sterile, white membranes without grids:
- 0.2 μm, 0.45 μm, 1.2 μm and 5.0 μm pore sizes
- 13, 25, 37, 47, 50, 90 and 100 mm diameters
- Can be sterilized by autoclaving at 121° or 134°C or with ethylene oxide
- Bulk packed in boxes of 100 (boxes of 25 for the 90 or 10 0 mm filters)

Specifications
Specifications
Autoclavable | Autoclavable |
Bubble Point | 0.94bar |
Color | White |
Disposable | Single-use |
Filter Type | Membrane Filter |
Format | Disc |
Material | PTFE |
Material (Membrane) | PTFE |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction