Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ PTFE Protected High Vacuum Valves

Shop All Kemtech Products


Click to view available options
Size:
0 to 12 mm
0 to 4 mm
0 to 8 mm
Description
- PTFE protected high vacuum valves
- Teflon-covered O-rings offer increased protection
- Fully enclosed
Specifications
Specifications
| Description | Fully Enclosed |
| For Use With (Application) | Vacuum Sealing |
| Includes | Teflon Covered O-Rings |
| Material | PTFE |
| Type | Valve |
| Size | 0 to 4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction