Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ PTFE Stirring Bars
SDP

Catalog No. p-7184646 Shop All Heidolph North America Products
Click to view available options
Length (Metric):
12 mm
13 mm
Shape:
Octagon
Pivot Ring

Heidolph™ PTFE Stirring Bars are available in two different shapes, and sizes

  • Stir Bars available in two different shapes and sizes

Specifications

Shape Octagon
Quantity 20/Pk.
For Use With (Application) Stirring
Material PTFE
Length (Metric) 13 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.