Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PTFE Stirring Rods

Catalog No. p-164595 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
152.4 mm
203.2 mm
254 mm
304.8 mm
Diameter (Metric):
6.35 mm
Length (English):
6 in.
8 in.
10 in.
12 in.
Diameter (English):
0.25 in.

Pure PTFE rods with a milled steel core.

  • Steel-core rods can be bent into a permanent shape
  • Inert, will not scratch, and can be used at temperatures up to 280°C (536°F)

Order Info

).

Specifications

Coating PTFE, FDA-grade, USP Class VI
Quantity 1
Shape Cylinder
Type Stir Bar
Length (Metric) 203.2 mm
Diameter (Metric) 6.35 mm
Material PTFE
Color White
Diameter (English) 0.25 in.
Length (English) 8 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.