Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ PTFE Tubing
SDP

Catalog No. 06611828 Shop All Restek Corporation Products
Encompass
Change view
Click to view available options
Overall Length (Metric):
3 m
10 m
Diameter (English) Inner:
0.063 in.
0.094 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (English) Inner
06-611-828 10 m 0.063 in.
06-611-826 3 m 0.063 in.
06-611-825 3 m 0.094 in.
06-611-827 10 m 0.094 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-611-828 Supplier Restek™ Supplier No. 27847
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Chemically inert tubing available in 0.094 in. and 0.063 in. inner diameters

  • Outer Diameter: 1/8 in.
  • Length: 3 or 10 meters
  • Easily cut to length using Clean-Cut Tubing Cutter (cat.# 25069)
  • 1/4-28 threads for use on Mobi-Cap or Hub-Cap Bottle Tops
  • Maximum temperature: 100°C

Specifications

Type Chemically Inert Tubing
Color Natural
Diameter (English) Inner 0.063 in.
Diameter (English) Outer 1/8 in.
Overall Length (Metric) 10 m
Material PTFE
Max. Operating Temperature (Metric) 100°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.