Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ PTFE Tubing

Catalog No. 111004665 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
1.58 mm
5.8 mm
Diameter (Metric) Outer:
2.1 mm
6.35 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer
11-100-4665 5.8 mm 6.35 mm
11-100-4760 1.58 mm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-4665 Supplier MilliporeSigma™ Supelco™ Supplier No. 20533
Add to Cart
Add to Cart

Offers excellent hydrophobicity, chemical inertness, and has the ability to withstand high pressures

  • Polytetrafluoroethylene (PTFE) is the most lubricious fluoropolymer with a low co-efficient of friction
  • Excellent hydrophobicity
  • Can withstand high pressures
  • Chemically inert
  • Suitable to protect optical fibres
  • Maximum temperature of 240°C
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 0.228 in.
Diameter (English) Outer 1/4 in.
Diameter (Metric) Inner 5.8 mm
Diameter (Metric) Outer 6.35 mm
Overall Length (Metric) 25 ft.
Material PTFE
Max. Operating Temperature (Metric) 240°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.