Learn More
Description
- Maximum recommended operating temperature: 200°C
- Short term exposure to higher temperatures seldom causes damage
Specifications
Specifications
| Type | Tubing |
| For Use With (Application) | HPLC |
| Diameter (English) Inner | 0.012 in. |
| Diameter (English) Outer | 1/16 in. |
| Overall Length (English) | 50 ft. |
| Material | PTFE |
| Maximum Pressure | 500 psi (35 kg/cm2) |
| Max. Operating Temperature (Metric) | 200°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.