Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PTFE Watch Glasses
SCI_ED

Catalog No. p-7146079 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
2 cm
4 cm
5 cm
6.5 cm
8 cm
10 cm
12.5 cm
For Use With (Equipment):
For 1 mL beaker
For 100 mL beaker
For 25 mL beaker
For 250 mL beaker
For 400, 500 mL beaker
For 50 mL beaker
For 600, 1000 mL beaker
This item is not returnable. View return policy
This item is not returnable. View return policy

Inert to all materials except molten alkali metals.

  • Molded from PTFE resin with machine finish for smooth surface
  • Usable from cryogenic range to 260°C (500°F)
  • Also act as beaker covers for Fisherbrand PTFE Beakers (02-593-5 Series)

Specifications

Description Watch Glass Beaker Cover PTFE 50 mL
Material PTFE
Shape Round
Type Watch Glass
For Use With (Application) Used as Beaker Covers
For Use With (Equipment) For 50 mL beaker
Interior Finish Smooth
Temperature Range (English) Cryogenic to 500°F
Temperature Range (Metric) Cryogenic to 260°C
Thickness 4 mm
Diameter (English) 1.96 in.
Diameter (Metric) 5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.