Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PTS Diagnostics PTS Panels™ CHOL+HDL Panel Test Strips

Catalog No. 21124389
Change view
Click to view available options
Quantity:
25 Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-124-389 25 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-389 Supplier PTS Diagnostics Supplier No. 1821
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Vial of test strips and desiccant, MEMo Chip (contains lot-specific test strip information), Instructions

Requires

  • (Not Provided)
  • CardioChek PA analyzer, Quality Control Materials, Lancets for fingerstick (or venous blood collection supplies), Alcohol wipes and/or gauze, Capillary Blood Collector or other precision pipet for blood collection and application

Fast, accurate point-of-care testing for total cholesterol and HDL cholesterol.

  • Accurate total cholesterol and HDL cholesterol results in as little as 90 seconds.
  • For use with the CardioChek Plus analyzer and 30 μL PTS Collect capillary tubes. (Sold separately.)
  • Includes one 15-count vial of CHOL+HDL test strips and one MEMo Chip.
  • 15 tests per box.
  • 288 Box/Cs.

Specifications

Color Code Turquoise
Content And Storage Room Temperature
Clia Complexity Waived
Detectable Analytes Total Cholesterol, HDL Cholesterol
Type Test Strip
Disposable Single-use
For Use With (Application) In vitro diagnostic use in a professional healthcare setting
Includes Lot-specific MEMo Chip
Quantity 25 Pack
Range Total Cholesterol: 100 to 400mg/dL (2.59 to 10.36mM/L), HDL Cholesterol: 15 to 100mg/dL (0.39 to 2.59mM/L)
Sample Size 30 μL
Test Time 2 min.
Analysis Time 90 sec.
Form Strip
Operating Temperature Range Room Temperature (68°F to 86°F)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.