Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Public Facility Tri View Sign Bilingual Hand Wash Station
Click to view available options
Material:
Plastic
Description
Features:
- Communicates public messages with a 180-degree view that significantly increases visibility of information
- Made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others
- Recycled material supports sustainability initiatives and LEED credits
- Projects 5 Inches
- Includes 2 mounting holes and adhesive tabs
- Made in the USA.
Specifications
Specifications
Material | Plastic |
Quantity | 1 Ea. |
Mounting Type | Corner Holes |
For Use With (Application) | Communication |
Height (English) | 7.5 in. |
Width (English) | 20 in. |
Languages | English, Spanish |
Dimensions (L x W) | 7.5 x 20 in. |
Displayed Text | Hand Wash Station/Estacion de desinfectante para los manos |
Color | Green on White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction