Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Scientific Pulley with Table Clamp



Click to view available options
Quantity:
1 Ea.
Description
- Pulley Support: This item is designed to support a 2 in. (50 mm) diameter pulley and rod. This is important for experiments involving the application of forces and the study of mechanical principles
- Clamp Mechanism: It can be clamped to table edges that are up to 1.75 in. (45 mm) thick. The clamping is done using a thumbscrew, which allows you to securely attach it to the edge of a lab table or workbench
- Height Adjustment: The pulley can be adjusted to various heights, with a minimum adjustment of 4 in. (100 mm). This feature is crucial for altering the configuration of your experiments and studying how different heights affect the dynamics of the system
- 360° Rotation: The pulley has the ability to rotate a full 360 degrees. This feature is valuable for experiments that require changing the direction of the pulley or studying the effects of various angles on the system
Specifications
Specifications
Product Type | Pulley on Rod |
Includes | Pulley on Rod, Table Clamp |
Quantity | 1 Ea. |
Diameter (English) | 2 in. |
Diameter (Metric) | 50 mm |
Thickness | Up to 1.75 in. (45 mm) |
Color | Red, Silver, Black |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction