Learn More
Uniform Technology Pullover Eyes Only Hood Tricot, White
Shop All Protective Industrial Products Inc. ProductsDescription
- Hood
- Pull-over eyes only
- Shoulder drape
- Built-in 2 layer mask in 2-ply tricot
- Vertical 2-ply #35 white ear vents
- Eyeglass slits
- Vertical and horizontal snaps in the back
- Ideal for General CE Spaces/Applications (Non-ESD sensitive Medical Device, Electronics & Aerospace, Food Processing/Handling or Packaging, Cultivation Industry, University Labs, Imaging/Film coating Manufactures, General Medical/Dental Facilities
Specifications
Specifications
| Product Type | Cleanroom Hoods |
| Size | Small |
| Material | Polyester, Carbon |
| Color | White |
| Closure Type | Pull-over |
| Disposable | Reusable |
| Latex Free | Yes |
| Seam Type | Bound |
| Sterility | Non-sterile |
| Length (Metric) | 45.72 cm |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
