Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Pumice Specimen
SCI_ED

Catalog No. S26597 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26597 10/Pk. 2 to 3 cm
S24766 1 Ea. 2 to 3 cm
S24767 12/Pk. 2 to 3 cm
S26649 1 Ea. 7 to 8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S26597 Supplier Eisco™ Supplier No. ESNG0048PK10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pumice is formed quickly during volcanic eruptions around pockets of air within lava.

  • Floats on water due to internal air pockets
  • For use in demonstrating effect of vesicles on rock density
  • Correlates well to Next Generation Science Standards Evidence Statements
  • Glassy texture is result of swift cooling in mid-air

Specifications

Product Type Igneous Rock
Quantity 10/Pk.
Specimen Size 2 to 3 cm
Weight (Metric) 0.2 kg
Specimen Type Pumice
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.