Learn More
Description
- Floats on water due to internal air pockets
- For use in demonstrating effect of vesicles on rock density
- Correlates well to Next Generation Science Standards Evidence Statements
- Glassy texture is result of swift cooling in mid-air
Specifications
Specifications
| Product Type | Igneous Rock |
| Quantity | 1 Ea. |
| Specimen Size | 7 to 8 cm |
| Weight (Metric) | 0.5 kg |
| Specimen Type | Pumice |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
