Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BIOTIX™ Pure xTIP Rainin LTS Compatible Tip Eject Reload Pipette Tips
Shop All Biotix Products

Click to view available options
Volume (Metric):
20 μL
250 μL
1000 μL
1200 μL
Description
- Fast manual ejection racking

Specifications
Specifications
Volume (Metric) | 250 μL |
Filtered | Non-filtered |
Sterility | Sterile |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 2 in. |
Length (Metric) | 50.75 mm |
Certifications/Compliance | BSE/TSE Free, Endotoxins/Pyrogen Free, DNASE/RNASE Free, PCR Inhibitor Free |
For Use With (Application) | Manual Volume Transfer |
Sterilization Method | E-Beam |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction