Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BIOTIX™ Pure xTIP Rainin LTS Compatible Racked Pipette Tips
GREENER_CHOICE

Catalog No. p-200025537 Shop All Biotix Products
Click to view available options
Volume (Metric):
20 μL
250 μL
300 μL
1000 μL
1200 μL
Sterility:
Non-sterile
Sterile

Designed with Flexfit™ to lower necessary insertion and ejection force by ~70% to make secure seal. Manufactured with Pure resin made of virgin polypropylene.

  • Fits Rainin LTS and x Pipette pipettes
  • FlexFit technology features flexible proximal end to ensure secure seal with 66-80% less insertion force than competitor tips
  • Pure resin made of virgin polypropylene
  • Blade technology lowers chance of hanging droplet formation by optimizing surface area at distal end of tip
  • Certified free of RNase, DNase, Pyrogens, and PCR Inhibitors
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1200 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Length (English) 3.85 in.
Length (Metric) 97.8 mm
Certifications/Compliance BSE/TSE Free, Endotoxins/Pyrogen Free, DNASE/RNASE Free, PCR Inhibitor Free
For Use With (Application) Manual Volume Transfer
Compatibility Rainin LTS
Format Hinged Rack
Tip Style Ergonomic
Packaging 8 Racks/Pk, 5 Pk/Cs
Quantity 768 Tips/Pk
Product Type Pipette Tips
Color Code Blue
Disposable Single-use
For Use With (Equipment) Rainin LTS
Graduated Yes
Product Line xTIP 4
Material 100% Virgin Polypropylene
Shape Standard
Graduations 200, 500, 1000
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.