Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BIOTIX™ Pure xTIP Rainin LTS Compatible Tip Eject Reload Pipette Tips
GREENER_CHOICE

Catalog No. p-200025538
Click to view available options
Volume (Metric):
1000 μL
1200 μL
20 μL
250 μL
This item is not returnable. View return policy
This item is not returnable. View return policy

Creates an ergonomic system in the lab with FlexFit™, StarStop™, and an LTS™ style pipette.

  • Fast manual ejection racking
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 20 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Length (English) 1.95 in.
Length (Metric) 49.5 mm
Certifications/Compliance BSE/TSE Free, Endotoxins/Pyrogen Free, DNASE/RNASE Free, PCR Inhibitor Free
For Use With (Application) Manual Volume Transfer
Sterilization Method E-Beam
Compatibility Rainin LTS
Format Refill
Tip Style Ergonomic
Packaging 10 Refills/Pk, 5 Pk/Cs
Quantity 960 Tips/Pk.
Product Type Pipette Tips
Color Code Red
Disposable Single-use
For Use With (Equipment) Rainin LTS
Graduated Yes
Product Line xTIP 4
Material 100% Virgin Polypropylene
Shape Standard
Graduations 2, 10, 20
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.