Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gentex™ PureFlo PRO2475 Fire Resistant Neck Cape

Click to view available options
Model:
PR02475
PR02475SP
Quantity:
1 Ea.
2/Pk.
Description
- Flame Resistant as per ASTM D6413
- Abrasion Resistant
- Flash Fire Protection as per ASTM F1930
- Chemical Penetration Resistance as per ASTM F903
- Adjustable neck cord
- Two velcro attachments for securing free end of lanyard
- Twelve snap fasteners for easy removal and attachment
- Used with PureFlo ESM, ESM+ and Airline SAR
Specifications
Specifications
Color | Black |
Disposable | Reusable |
Material | Stedprene |
Product Type | Neck Cape |
Size | One Size |
For Use With (Equipment) | PureFlo ESM+, ESM, and PR02000 PAPR Helmet Systems |
Includes | Adjustable neck cord |
Model | PR02475 |
Quantity | 1 Ea. |
Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction