Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell™ Advanced Hand Sanitizer Gel: Refill for NXT™ Dispenser
SDP

Catalog No. p-9322009
Click to view available options
Volume (Metric):
1000 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Refill for use with Purell™ NXT™ Dispensers.

  • Refreshing gel
  • Kills more than 99
  • 99% of most common germs that may cause illness
  • Outperforms other hand sanitizers ounce-for-ounce¹
  • Clinically-proven to maintain skin health²
  • America’s #1 Instant Hand Sanitizer³
  • Removable pump for easier recycling
  • SANITARY SEALED™ refill helps prevent contamination
  • 1. Healthcare Personnel Handwash Study #110103-101, April 5, 2011, and #100907-101, Jan 6th, 2011, BioScience Laboratories, Bozeman, MT
  • 2. Clinical field study #2011-F10233, April 2011
  • 3. IRI 52wks ending 9/8/13 with HPIS sales data from May 2013
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Sanitizer Gel
Color Clear
Certifications/Compliance TSCA,15 USC 2602 (2)(B), FDA, WHMIS
Composition Ethyl Alcohol 70%, Isopropanol <5%
For Use With (Application) Kills 99.99% of germs on Hands
For Use With (Equipment) Refill for PURELL™ NXT Dispenser
pH Range 6.5 to 8.5
Quantity 8/Cs.
Volume (English) 33.81 oz.
Volume (Metric) 1000 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.