Learn More
Purell™ Hand Sanitizing Wipes High Capacity Floor Stand Dispenser
Shop All Gojo Industries, Inc. Products

Description
- Weighted base keeps stand in place
- Durable, freestanding unit
- Pre-installed SIMPUL™ nozzle technology, virtually eliminates roping, providing one wipe every time
- Storage compartment fits 6,000 wipes
- Available with customizable signage
- Available in blue, black and reflective silver
Specifications
Specifications
| Product Type | Stand Dispenser |
| Color | Blue |
| Width (English) | 15.75 in. |
| Height (English) | 39.16 in. |
| Capacity | 6000 Wipes |
| For Use With (Equipment) | PURELL™ Hand Sanitizing Wipes |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.