Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ PureSorb™ Foam Wiper

Catalog No. p-7236277 Shop All Berkshire Corporation Products
Click to view available options
Dimensions (L x W):
4 x 5 in.
9 x 6 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Foam Wipers are made of 100 ppi polyester-based hydrophilic polyurethane foam. The foam is reticulated in a thermal process to create the open cell structure, significantly increasing the sorbency and improving the entrapment and removal of particles during wiping applications.

Foam Wipers are made of 100 ppi polyester-based hydrophilic polyurethane foam. The foam is reticulated in a thermal process to create the open cell structure, significantly increasing the sorbency and improving the entrapment and removal of particles during wiping applications.

  • Critically low fibers and particles
  • Chemically compatible with IPA and other solvents
  • High sorbency capacity
  • Entraps and removes the particles
  • Soft and non-abrasive

Specifications

Product Type Laundered Foam Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 6 in.
Width (Metric) 15 cm
Material Open-cell Polyurethane Foam
Dimensions (L x W) 9 x 6 in.
For Use With (Application) ISO Class 3, 4, 5, Cleanroom Class 1 to 100, EU Grade A/B/C/D
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.