Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ PuriCare™ Procedure Stations with 12 in. Sash with Accessories Package

Procedure Type A2 Stations with large sash opening create a particulate-free environment for small animal research activities such as cage changing, weighing, anesthesia delivery and surgical procedures.
Specifications
| Certifications/Compliance | UL 61010, CAN/CSA, CE |
|---|---|
| Chamber Material | Stainless Steel |
| Model | PuriCare Procedure Station |
| Outlets | 2 |
| Display | LCD |
| Catalog Number | Mfr. No. | PlugType | Width (English) Exterior | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | PlugType | Width (English) Exterior | Price | Quantity & Availability | ||||
31-242-1001
![]() |
Labconco™
312421001 |
54.3 in. | N/A | N/A | N/A | ||||
Description
- PuriCare™ Procedure Station Class II A2 Biosafety Cabinets excel in safety, performance, and comfort.
- Decades of industry leading advances in ergonomic design have shaped the Inclination™ Technology Suite that includes the following: MyLogic™ operating system with eye-level color display, 10° angled sash, patented curved air grille with built in armrest, plus fully accessible controls, outlets, and fixtures.
- MyLogic is easy to use, displaying the BSC's status with clear messaging and graphics that notify users of filter life, alerts, and alarms.
- The energy-efficient ECM blower powered by Labconco's exclusive Constant Airflow Profile™ (CAP) technology ensures safety and reliability at all times.
- Procedure Station BSCs provide personnel, product and environmental protection and are suitable for work in all biosafety levels.
- These biosafety cabinets are designed to discharge HEPA-filtered exhaust air directly into the laboratory, or into an exhaust system through the optional Canopy Connection.
- They contain a robust pre-filter under the work surface to trap dander, hair, and other particulates from the supply and exhaust HEPA filters.
- In addition, some models have base stands and/or an Accessory Package (UV light, service fixture(s) and Vacu-Pass™ Cord and Cable Portal) included.
Specifications
| UL 61010, CAN/CSA, CE | |
| PuriCare Procedure Station | |
| LCD | |
| HEPA | |
| Steel | |
| LED | |
| Two | |
| 50/60 Hz | |
| 157 cm |
| Stainless Steel | |
| 2 | |
| 0.9999 | |
| Contains >50% Recycled Content | |
| Accessory Pk. | |
| 12 in. | |
| 5 years | |
| 61.8 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title