Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ PuriCare™ Procedure Stations, Class A1, 6ft. Width, 12in. Opening
SDP

Catalog No. 31161000 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Proc. Station, UV, Svc Fix., P/T
Procedure Station Only
Voltage:
115 V
230 V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Voltage
31-161-000 Procedure Station Only 115 V
31-161-110 Proc. Station, UV, Svc Fix., P/T 230 V
31-161-010 Procedure Station Only 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-161-000 Supplier Labconco™ Supplier No. 311620000

Provide personnel, animal and environmental protection

  • Specialized Class II biological safety cabinets meet or exceed product and personnel protection requirements of NSF 49
  • Designed for conducting small animal research activities including cage changing, weighing, anesthesia delivery and surgical procedures

Specifications

Certifications/Compliance ADA, CAN/CSA C22.2, NSF 49, ETL, UL, CE
Chamber Material Stainless Steel
Outlets 1 Duplex, Each Side Wall
Sash Opening (Metric) 30.48 cm
Width (English) Exterior 78.3 in.
Filter Efficiency 99.99%
Filter Type HEPA
Width (Metric) Exterior 198.9 cm
Includes Procedure Station Only
Lighting Fluorescent, UV
Sash Opening (English) 12 in.
Width (English) 6 ft.
Width (Metric) 1.8 m
Height (English) Exterior 63.3 in.
Height (Metric) Exterior 161.5 cm
Depth (English) Exterior 31.2 in.
Depth (Metric) Exterior 79.2 cm
Net Weight (English) 805 lb.
Net Weight (Metric) 365.1 Kg
Voltage 115 V
Amperage 12 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.