Learn More
Labconco™ Purifier™ Cell Logic+™ Class II A2 Biosafety Cabinets, 4ft. Width, 9in. Opening, International Model
Shop All Labconco Corporation Products

Description
MyLogic™ operating system provides intuitive programming, color-coded menus, status messages and alarms with diagnostic troubleshooting — all using full sentences.
- Same ECM blower technology as Purifier Logic™; uses Constant Airflow Profile™ (CAP) to maintain precise volume of air as filters load
- As an additional safety feature, cabinet will continuously display HEPA filter life remaining and cabinet status
- Provides personnel, product and environmental protection; suitable for work in Biosafety Levels 1, 2 and 3
- Discharges HEPA-filtered exhaust air directly into lab, or into an exhaust system through optional Canopy Connection
- Equipped to meet the specific needs of the cell culture industry
- Available with optional Scope-Ready™ package, Temp-Zone™ package or both
- Scope-Ready package allows the users microscope to be integrated into the biosafety cabinet
- Temp-Zone package includes a temperature controlled area on the work surface
- 10° angled sash
- Patented curved air grille with built-in armrest
- Fully accessible controls and eye-level mounted color display with MyLogic operating system
- Flush-mounted, slowly self-closing electrical outlet covers
- ECM is quieter and cooler than comparable PSC motors
- Large interior work area
Some cabinets include non-welded base stands. For cabinets that do not include the base stand, one is required and is sold separately.
Specifications
Specifications
| Certifications/Compliance | CE, ETL, ADA, NSF 49, ISO 5 Conditions per ISO 14644-1 and 2 |
| Chamber Material | Stainless Steel |
| Noise Level | <63 dBA |
| Plug Type | 230 V EN 12469 |
| Height (English) | 61.8 in. |
| Sash Opening (Metric) | 22.6 cm |
| Display | LCD |
| Housing Material | Powder Coated Steel Exterior and Stainless Steel Interior |
| Includes | Temp-zone Package, UV Light, Service Fixtures, Pass-through |
| Lighting | Fluorescent, UV |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.